References
SMC:AF50-F06D
Rubix:115A1048

Product details : SMC AF50-F06D AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Threading diameter (inch) | g3/4 bspp '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
£ 77.54 excl. VAT
/ Each
£ 93.05 incl. VAT
- Delivery usually within ( 4 ) days