SMC AMG150C-F02BC WATER SEPARATOR


Water Separator

References
smc:AMG150C-F02BC
rubix:132A5831
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC AMG150C-F02BC WATER SEPARATOR


The AMG series water separator is installed on the air pressure line to remove water drops from compressed air. It is available in 7 sizes with a variety of optional combinations to meet your application requirements

Strengths

•Water Separator w/possible modular connection

Technical specifications


Attributes
Logistic Weight450 g
Threading diameter (inch)1/4 ''
Materialdie-cast aluminium
Volume flow rate300 l/min
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 123.59 excl. VAT
/ Each
£ 148.31 incl. VAT
  • Delivery usually within ( 6 ) days