References
Festo:LFMB-D-MIDI-DA-A
Rubix:114A1450
Manufacturer :532815
EAN:4052568165581

Documents
Product details : FESTO 532815 FINE FILTER LFMB-D-MIDI-DA-A
Fine Filter LFMB-D-MIDI-DA-A Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 713 g |
|---|---|
| Filter fineness | 1 µm |
| Type | fijnfilter lfmb-d-midi-da-a 532815 |
| Material | body: die-cast zinc; bowl: polycarbonate (pc); filter element: borosilicate fiber |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | aansluitplaat |
Show UNSPSC/ECL@SS
£ 419.09 excl. VAT
/ Each
£ 502.91 incl. VAT
- Delivery date on request
Contact a branch