AM20~60-D, Mist Separator
Threading diameter (inch) | G 3/8 '' |
---|---|
Filter fineness | 0.1 µm |
Threading diameter (inch) | G 3/8 '' |
---|---|
Filter fineness | 0.1 µm |
Type | Mist Separator |
Material | Die-Cast Aluminium |
Volume flow rate | 750 l/min |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days