NORGREN F72C-2GD-ST0 COALESCING FILTER
Excelon Oil Removal Filter
See technical informationSee documentsReferences
IMI Norgren:F72C-2GD-ST0
Rubix:115A1616
Manufacturer :F72C-2GD-ST0

Documents
Product details : NORGREN F72C-2GD-ST0 COALESCING FILTER
High-performance pressurized air filter G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | parallel (g) |
| Material | body: zinc; transparent bowl: polycarbonate; filter element: synthetic fiber and polyurethane foam; elastomers: neoprene and nitrile |
| Volume flow rate | 270 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 330.23 excl. VAT
/ Each
£ 396.28 incl. VAT
- Usually arrives within 14 working days
