TESA 4316 MASKING TAPE 50MTR X 50MM


Finely crêped paper masking tape for spray painting 4316

References
tesa:4316 50M 100MM
rubix:80044333
manufacturer :04316-00016-03
ean:4042448089670
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourWhite
See all Specifications

Product details : TESA 4316 MASKING TAPE 50MTR X 50MM


tesa® 4316 is a finely crêped paper masking tape. The product is thin and flexible and, therefore, suitable for all general masking applications, as well as oven drying applications up to a temperature of 100 °C.

Strengths

* The product is thin and flexible and, therefore, suitable for all general masking applications, as well as oven drying applications up to a temperature of 100 °C.

Applications

The product is resistant to wet sanding. Paints and fillers ad-here well to the backing. The material can be used on painted metal, rubber, glass and chrome parts.

Technical specifications


Attributes
Width50 mm
Length50 m
ColourWhite
Thickness140 mm
MaterialNatural rubber
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Usually arrives within 14 working days