3M 326198 SCOTCH FLATBACK MASKING TAPE MEDIUM BROWN 48MMX55M 0.165MM
3M™ Flatback Tape 2517
See technical informationReferences
3M:251748
Rubix:240A2370
Manufacturer :7000088502
Product details : 3M 326198 SCOTCH FLATBACK MASKING TAPE MEDIUM BROWN 48MMX55M 0.165MM
Strong and Easy to Tear
Our 3M™ Flatback Tape 2517 is a general purpose flatback tape designed for a range of applications. It features a kraft paper backing that is easy to tear while still maintaining strong cross directional tensile properties. A rubber adhesive is mounted to this backing to provide an immediate initial tack to a wide variety of substrates, including steel. Once adhered it provides strong holding power and removes easily. This tape can be machine dispensed. It will perform in moist conditions and in bake cycles up to 300°F/149°C for up to 30 minutes.
Recommended Applications
- Splicing liner boards
- High or low temperature splicing applications
- Bundling
- Holding
- Packaging applications
What are 3M™ Flatback Tapes?
3M™ Flatback Tapes are designed with a range of backings and adhesive strengths to meet the demands of the job. They are used in a variety of industries and specialized applications. Flatback tapes feature core capabilities and dimensional cross tensile properties popular for tabbing and splicing applications. Many have highly colored backings for identification purposes
3M™ Flatback Tape 2517 is a good, general purpose tape ideal for a range of web processing and splicing applications where adhesion in high temperature bake cycles is necessary. This durable tape features a dependable kraft paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.
Strengths
Designed for general purpose splicing
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 55 m |
| Colour | brown |
Show UNSPSC/ECL@SS
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
- Delivery usually within ( 16 ) days
