TESA 7140-38MMX66M 7140 PV3 FLANGE TAPE 38 MM X 66MTRS
Masking Tape
See technical informationSee documentsReferences
Tesa:07140-00000-00
Rubix:80380039
Manufacturer :07140-00000-00
EAN:4042448879059

Documents
Product details : TESA 7140-38MMX66M 7140 PV3 FLANGE TAPE 38 MM X 66MTRS
Tesa® 7140 PV0 consists of a laminate of film. It combines the preferred features of both materials: The film ensures high paint adhesion to the backing and increases the flexibility of the tape, while the use of the PET layer results in a high tensile strength. These properties are important in the automotive industry, as they allow the masking of window flange areas prior to paint processes, thus eliminating the need for additional surface treatment steps (such as primer) during the application of the window panes. Instead, the window pane can be directly bonded to the e-coated window flange area. Tesa® 7140 PV0 is highly compatible with all relevant e-coats/fillers and window glues. The high temperature resistance ensures that the tape works in most oven and baking processes in automotive paint shops. Tesa® 7140 PV0 can be applied manually, semi-manually (hand applicators), or completely automatically (robot dispensers).
Strengths
•Layer allows smooth demasking without the tape tearing
Layer for high paint adhesion to avoid overspray in window flange areas
High temperature resistance for most paint shop processes
Layer for high paint adhesion to avoid overspray in window flange areas
High temperature resistance for most paint shop processes
Applications
Suitable for window flange masking in the automotive industry (e.g. windshield, sunroof).
Technical specifications
Attributes
| Width | 38 mm |
|---|---|
| Length | 66 m |
| Colour | yellow |
| Material | pvc film (backing);natural rubber (adhesive) |
| Max. temperature | 170 °C |
Show UNSPSC/ECL@SS
£ 46.10 excl. VAT
/ Each
£ 55.32 incl. VAT
- Usually arrives within 14 working days
