3M 289924 AQUA WASHI TAPE BLUE 24MMX50M


3M™ Aqua Washi Tape 2899

References
3m:289924
rubix:80377785
manufacturer :7100055239
ean:08021684758249
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
Colourblue

Product details : 3M 289924 AQUA WASHI TAPE BLUE 24MMX50M


This tape is a blue colored masking tape useful for a wide range of applications within the industrial markets i.e Transportation, Construction, Automotive...
The masking tape 2899 is a blue coloured masking tape with a thin flat Washi paper backing and an acrylic adhesive, well suited for general paint masking. Its thickness is 0,081mm and its Tensile strength is 30,7 N/cm. Temp resistance is 150C for 1h on stainless steel.

Strengths

Designed with a thin flexible backing for consistently sharp paint edges on both curved and straight paint lines;Firm acrylic adhesive afford easy removal and a good temperature resistance;Easy to tear by hand, with additives incorporated into the backing to prevent paint flaking;Easy adhesive removal;Thickness 0,081 mm

Technical specifications


Attributes
Width24 mm
Length50 m
Colourblue
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
  • In stock: Next day delivery