3M 401E48 PERFORMANCE MASKING TAPE BROWN 48MMX50M


3M™ Performance Masking Tape 401E

References
3m:401E48
rubix:2536435
manufacturer :7100042954
ean:04054596798182
brand logo
brand logo
Technical specifications
Width48 mm
Length50 m
Colourbrown
See all Specifications

Product details : 3M 401E48 PERFORMANCE MASKING TAPE BROWN 48MMX50M


Buff color, rubber adhesive, thickness 0,170 mm.
401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.

Strengths

Ideal combinations of adhesion and resistance to high temperatures
Ideal in painting baking processes
It may be exposed to temperatures up to 140 ° C
It does not tear

Applications

High-performance industrial and automotive paint masking

Technical specifications


Attributes
Packaged dimensions (D x W x H)266x271x271 mm
Package weight8377 g
Width48 mm
Length50 m
Colourbrown
Thickness0.17 mm
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
  • In stock: Next day delivery