QMP LFS1845456RX FIRE SUPPRESSION CHARGING LOCKER - 1800X450X450MM 6 C
Fire suppression charging locker
See technical informationReferences
QMP:LFS1845456RX
Rubix:451A3172
Manufacturer :LFS1845456RX

Product details : QMP LFS1845456RX FIRE SUPPRESSION CHARGING LOCKER - 1800X450X450MM 6 C
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 450 mm |
| Material | steel |
| Colour | grey |
| Type | fire suppression charging locker |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 2,277.78 excl. VAT
/ Each
£ 2,733.34 incl. VAT
- Usually arrives within 14 working days
