SMC LQ3T5A-R5 HIGH PURITY FLUOROPOLYMER FITTING
Fitting Reducing Fitting
See technical informationSee documentsReferences
SMC:LQ3T5A-R5
Rubix:2605132

Documents
Product details : SMC LQ3T5A-R5 HIGH PURITY FLUOROPOLYMER FITTING
SMC high purity HYPER FITTING series LQ* responds to the latest demands in process control. From parts cleaning to assembly and packaging, all processes are controlled for cleanliness, and the use of new PFA virtually eliminates particle generation and TOC (total organic carbon) allowing confident use for the most demanding applications. If chemistries or flow requirements are changed during process, our face seal design allows for quick change of tubing, and/or tube diameters, using the same fitting body.
Technical specifications
Attributes
| Material | pfa |
|---|---|
| Service pressure | 7 bar |
| Max. temperature | 150 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 70.98 excl. VAT
/ Each
£ 85.18 incl. VAT
- Delivery usually within ( 21 ) days