References
SMC:KM11-04-08-6
Rubix:124A3158
Manufacturer :KM11-04-08-6
EAN:3618036074178
Product details : SMC KM11-04-08-6 FITTING MANIFOLD
One-touch fitting manifold series KM has 6 different model options available. Male thread and female thread options available on certain models. Tube material includes nylon, soft nylon and polyurethane.
▪ One-touch fittings manifold.
▪ Number of Port A: 6, 10.
▪ Port B Size: ø8, ø10, ø12.
▪ Port A Size: ø4, ø6, ø8.
▪ Number of Port A: 6, 10.
▪ Port B Size: ø8, ø10, ø12.
▪ Port A Size: ø4, ø6, ø8.
Technical specifications
Attributes
| Type | manifold |
|---|---|
| Execution | km11 |
Show UNSPSC/ECL@SS
£ 67.75 excl. VAT
/ 5 pieces
£ 81.30 incl. VAT
- Delivery usually within ( 8 ) days
