References
Festo:EGSK-33-300-6P
Rubix:391A0752
Manufacturer :562774
EAN:4052568209827

Documents
Product details : FESTO 562774 ELECTRICAL SLIDE
Electrical slide EGSK-33-300-6P Working stroke=300 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=6 mm/U
Electric slide EGSK-33-300-6P 562774
Technical specifications
Attributes
| Logistic Weight | 4520 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 1,448.80 excl. VAT
/ Each
£ 1,738.56 incl. VAT
- Delivery usually within ( 2 ) days