FESTO 525236 MANIFOLD MHA4-PR6-3-1/4


MHA4 battery block

References
festo:MHA4-PR6-3-1/4
rubix:111A2150
manufacturer :525236
ean:4052568161729
MHA4-PR6-3-1/4 Manifold block
brand logo
Technical specifications
TypeBattery block
ExecutionMHA4
See all Specifications

Product details : FESTO 525236 MANIFOLD MHA4-PR6-3-1/4


Manifold block MHA4-PR6-3-1/4 For sub-base valves MHA4-... Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Product weight=1080 g, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread

Technical specifications


Attributes
Logistic Weight1187,1Ā g
TypeBattery block
ExecutionMHA4
Show UNSPSC/ECL@SS
Ā£ 172.25 excl. VAT
/ Each
Ā£ 206.70 incl. VAT
  • Delivery usually within ( 11 ) days