References
SMC:KQ2H06-02NS1
Rubix:393A7416
Manufacturer :KQ2H06-02NS1

Documents
Product details : SMC KQ2H06-02NS1 ONE-TOUCH FITTING
KQ2H, One-touch Fitting White Color - Male Connector
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 6 |
| Material | c3604;pbt;pp |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- Usually arrives within 14 working days