References
Mecaline:853081
Rubix:208A5340
EAN:3660338092626

Documents
Product details : MECALINE MALE 90 ELBOW 8-R3/8IN 853081
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r3/8 |
| Connection 2 | 8 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- In stock: Next day delivery
