MECALINE 842864 STRAIGHT FITTING 8 R1/4IN


STAINLESS STEEL MALE TAPER STRAIGHT PUSH-IN FITTING

References
mecaline:842864
rubix:216A2147
ean:3660338062087
TAPERED STRAIGHT FITTING Execution Tapered D.8-1/4
brand logo
Technical specifications
Connection 1R1/4
Connection 28
See all Specifications

Product details : MECALINE 842864 STRAIGHT FITTING 8 R1/4IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1R1/4
Connection 28
Type of threadingConical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 15.44 excl. VAT
/ Each
£ 18.53 incl. VAT
  • In stock: Next day delivery