References
Festo:FK-M12
Rubix:134A0546
Manufacturer :2064
EAN:4052568008208

Documents
Product details : FESTO 2064 SELF-ALIGNING ROD COUPLER FK-M12
Self-aligning rod coupler FK-M12 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M12, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=210 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x81x32 mm |
|---|---|
| Logistic Weight | 223,5 g |
| Type | self-aligning rod coupler |
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ Each
£ 31.49 incl. VAT
- Delivery usually within ( 2 ) days