References
Festo:SG-M36X2
Rubix:117A2824
Manufacturer :9581
EAN:4052568001940

Documents
Product details : FESTO 9581 ROD CLEVIS SG-M36X2
Rod clevis SG-M36X2 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M36x2, Conforms to standard=ISO 8140, Threaded Connection=Female thread M36x2, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 191x103x124 mm |
|---|---|
| Logistic Weight | 4110 g |
| Type | rod clevis |
| Connection 1 | m36x2 |
Show UNSPSC/ECL@SS
£ 161.46 excl. VAT
/ Each
£ 193.75 incl. VAT
- In stock: Next day delivery