FESTO 537271 MULTI-POSITION KIT DPNA-80

Multi-Position Kit

See technical informationSee documents

References

Festo:DPNA-80
Rubix:117A8040
Manufacturer :537271
EAN:4052568088170
DPNA-80 Multi-position kit

Technical specifications

Typemulti-position kit
See all Specifications

Documents

Product details : FESTO 537271 MULTI-POSITION KIT DPNA-80


Multi-Position kit DPNA-100 For ADN compact cylinders Size=100, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for adapter=(* Wrought Aluminium alloy, * neutral anodisation)

Technical specifications


Attributes
Logistic Weight479,5 g
Typemulti-position kit
£ 70.31 excl. VAT
/ Each
£ 84.37 incl. VAT
  • Delivery usually within ( 16 ) days