References
Festo:FK-M16
Rubix:117A8575
Manufacturer :2065
EAN:4052568064228

Documents
Product details : FESTO 2065 SELF-ALIGNING ROD COUPLER FK-M16
Self-aligning rod coupler FK-M16 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M16, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=670 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x46x46 mm |
|---|---|
| Logistic Weight | 673,35 g |
| Type | flexo coupling |
Show UNSPSC/ECL@SS
£ 61.96 excl. VAT
/ Each
£ 74.35 incl. VAT
- Delivery usually within ( 2 ) days