FESTO 1336619 BRAKING RESISTOR CACR-KL2-33-W2400
CACR Braking resistor
See technical informationSee documentsReferences
Festo:CACR-KL2-33-W2400
Rubix:123A6938
Manufacturer :1336619
EAN:4052568230760
Documents
Product details : FESTO 1336619 BRAKING RESISTOR CACR-KL2-33-W2400
braking resistor CACR-KL2-33-W2400 Size=600, Assembly Position=(* Free convection, * Vertical), Performance at 35% duty cycle and 20°C=3600 W, Rated capacity, braking resistance=1440 W, Resistance value=33 Ohm
Technical specifications
Attributes
| Type | braking resistor |
|---|
Show UNSPSC/ECL@SS
£ 1,038.35 excl. VAT
/ Each
£ 1,246.02 incl. VAT
- Delivery usually within ( 2 ) days