FESTO 530940 COUPLING

EAMC coupling

See technical informationSee documents

References

Festo:EAMC-65-90-15-24
Rubix:390A9459
Manufacturer :530940
EAN:4052568165031
EAMC-65-90-15-24 Coupling

Technical specifications

Typeeamc coupling
See all Specifications

Documents

Product details : FESTO 530940 COUPLING


Coupling EAMC-65-90-15-24 For electromechanical drive with Servomotor Holder diameter 1=15 mm, Holder diameter 2=24 mm, Size=65, Assembly Position=Any, Max. speed=4500 1/min

Technical specifications


Attributes
Logistic Weight643 g
Typeeamc coupling
£ 292.98 excl. VAT
/ Each
£ 351.58 incl. VAT
  • Delivery usually within ( 2 ) days