FESTO 2061 SELF-ALIGNING ROD COUPLER FK-M6
FK self-aligning rod coupler
See technical informationSee documentsReferences
Festo:FK-M6
Rubix:80131146
Manufacturer :2061
EAN:4052568008192

Documents
Product details : FESTO 2061 SELF-ALIGNING ROD COUPLER FK-M6
Self-aligning rod coupler FK-M6 Compensates for angular and radial misalignment, for fitting on piston rod side. Size=M6, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=23 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x15x15 mm |
|---|---|
| Logistic Weight | 21,52 g |
| Type | self-aligning rod coupler |
| Connection 1 | m6 |
Show UNSPSC/ECL@SS
£ 17.95 excl. VAT
/ Each
£ 21.54 incl. VAT
- In stock: Next day delivery