References
Festo:EAMM-A-R48-70A
Rubix:391A0110
Manufacturer :1578139
EAN:4052568242183

Documents
Product details : FESTO 1578139 AXIAL KIT
Axial kit EAMM-A-R48-70A Size=55, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-R48-70A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 583,39 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 279.04 excl. VAT
/ Each
£ 334.85 incl. VAT
- Delivery usually within ( 6 ) days