References
SMC:MXS-BT12L
Rubix:393A9864
Manufacturer :MXS-BT12L
EAN:3618036340822

Documents
Product details : SMC MXS-BT12L STROKE ADJUSTER
Applications requiring precise movement from 10 to 150 mm (1/2 -6”), generally require using a cylinder and a precision guide. The MXS series meets these needs by incorporating a cross roller guide with a guide and two pneumatic cylinders producing a compact force. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with sensors in standard. Strokes are adjustable for rod exit/retract or both movements on ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, there are many other standard options, including shock absorbers, rod lock, axial connection and compensator.
external stop
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Type | limit stop |
Show UNSPSC/ECL@SS
£ 80.37 excl. VAT
/ Each
£ 96.44 incl. VAT
- Delivery usually within ( 8 ) days