References
Festo:FKC-25
Rubix:118A0790
Manufacturer :538715
EAN:4052568176419

Documents
Product details : FESTO 538715 MOMENT COMPENSATOR FKC-25
Moment compensator FKC-25 for linear drive DGC-G. Size=25, Radial deviation +/-=2,5 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Brief maximum permitted load in force direction +/-=3000 N
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Type | piston attachment |
Show UNSPSC/ECL@SS
£ 97.90 excl. VAT
/ Each
£ 117.48 incl. VAT
- Delivery usually within ( 2 ) days