References
Festo:EAMG-U1-86
Rubix:390A9618
Manufacturer :1354283
EAN:4052568105556

Documents
Product details : FESTO 1354283 COUNTER BEARING
Counter bearing EAMG-U1-86 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Counter bearing EAMG-U1-86 1354283
Technical specifications
Attributes
| Logistic Weight | 86,2 g |
|---|---|
| Type | counter bearing eamg |
Show UNSPSC/ECL@SS
£ 64.98 excl. VAT
/ Each
£ 77.98 incl. VAT
- Delivery usually within ( 6 ) days