References
Festo:EAMH-110-14-C34-P
Rubix:390A9624
Manufacturer :1354104
EAN:4052568230852

Documents
Product details : FESTO 1354104 CLAMPING SLEEVE
Clamping sleeve EAMH-110-14-C34-P Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-110-14-C34-P Baugröße=110, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 6 ) days