GISS 652155 WARNING TAPE DIMENSION MM 100000X50 100M
Flagging tape
See technical informationSee documentsReferences
GISS:652155
Rubix:217A3720
EAN:3660338006401

Documents
Product details : GISS 652155 WARNING TAPE DIMENSION MM 100000X50 100M
Polyethylene stripped tape..
Thickness 5/100th.
Dimensions: 100 m x 50 mm.
Sold in packs of 12 tapes..
APPLICATIONS.
Signalling and delimitation of temporary construction site.
Thickness 5/100th.
Dimensions: 100 m x 50 mm.
Sold in packs of 12 tapes..
APPLICATIONS.
Signalling and delimitation of temporary construction site.
Applications
• Signalling and delimitation of temporary construction site.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Length | 100 m |
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- In stock: Next day delivery
