TENSATOR WALL MOUNTED UNIT 4.6M RED AND WHITE 897-33-33-D3


Tensator Retractable Wall Units

References
tensator:897-33-33-D3
rubix:2520952

Product details : TENSATOR WALL MOUNTED UNIT 4.6M RED AND WHITE 897-33-33-D3


Tensabarrier® Wall Units are perfect for situations where you want a flexible retractable barrier without taking up any floor space. The 50mm webbing is manufactured from high-grade material and comes complete with a cassette that features all of our patented safety elements; centrifugal braking to slow webbing retraction and anti-tamper tape ends, fitted as standard. Webbing is available in the full range of standard colours, or can be printed in any colour to order. Combine this with Tensator’s first-class digital dye sublimation printing capabilities and the options for powerful, eye-catching messages are endless

Strengths

Flexible retractable barrier
Avoids wasted floor space
Centrifugal braking to slow webbing retraction
Anti tamper locking tape ends
Durable and hardwearing dye print does not scratch or deteriorate
Closes off service or entry points
Digitally printed webbing offers branding opportunities
Durable & hardwearing dye print that does not scratch or deteriorate

Technical specifications


Attributes
ColourRed
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 96.03 excl. VAT
/ Each
£ 115.24 incl. VAT
  • In stock: Next day delivery