References
SMC:TRB1075GP-20
Rubix:2608764

Documents
Product details : SMC TRB1075GP-20 FLAME RESISTANT TUBING
Polyamide flame-retardant double-layer tube series trb
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | green |
| Material | nylon 11 (inner layer);pvc (outer layer) |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,581.23 excl. VAT
/ Each
£ 1,897.48 incl. VAT
- Delivery usually within ( 4 ) days