MECALINE 785596 CALIBRATED TUBES POLYURETHANE 6X4 100M BLUE
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785596
Rubix:216A1185
EAN:3660338032493

Documents
Product details : MECALINE 785596 CALIBRATED TUBES POLYURETHANE 6X4 100M BLUE
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Material | pu |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 107.05 excl. VAT
/ Each
£ 128.46 incl. VAT
- In stock: Next day delivery
