Antistatic Tubing
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Reel length | 20 m |
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Reel length | 20 m |
Colour | Black |
Bend radius | 32 mm |
Material | Conductive Nylon, Flame Resistant Nylon |
Min. temperature | 0 °C |
Max. temperature | 40 °C |
Delivery usually within ( 4 ) days