MECALINE 846321 CALIBRATED TUBES POLYAMIDE 6X2 4 YELLOW 25 MTR
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846321
Rubix:216A1156
EAN:3660338081521

Documents
Product details : MECALINE 846321 CALIBRATED TUBES POLYAMIDE 6X2 4 YELLOW 25 MTR
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 28.96 excl. VAT
/ Each
£ 34.75 incl. VAT
- Usually arrives within 14 working days
