SMC TRBU1065G-20 TUBE

Flame Resist Tubing

See technical informationSee documents

References

SMC:TRBU1065G-20
Rubix:115A3961
EAN:3618036618419
brand logo

Technical specifications

Inner diameter6.5 mm
Outer diameter10 mm
Colourgreen
See all Specifications

Documents

Product details : SMC TRBU1065G-20 TUBE


Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).

Size: 1065
Color: G (Green)
Roll Length: 20

Technical specifications


Attributes
Logistic Weight2080 g
Inner diameter6.5 mm
Outer diameter10 mm
Colourgreen
Materialpolyurethane;polyolefin
Reel length20 m
Min. temperature-20 °C
Max. temperature60 °C
£ 138.81 excl. VAT
/ Each
£ 166.57 incl. VAT
  • Delivery usually within ( 4 ) days