References
SMC:TU0805YR-100
Rubix:133A0146
Manufacturer :00028311
EAN:3618036612844

Documents
Product details : SMC TU0805YR-100 100M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: YR (Orange)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0805 (O.D. Ø8 I.D. Ø5)
Color: YR (Orange)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
Available in 8 standard colors
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20?C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20?C
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | orange |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Wall Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 162.98 excl. VAT
/ Each
£ 195.58 incl. VAT
- Delivery usually within ( 4 ) days