SMC TPH0604Y-20 6MM CLEAN ROOM YELLOW TUBE 20M
TPH/TPS Clean Room Poly Tubing
See technical informationSee documentsReferences
SMC:TPH0604Y-20
Rubix:2608741

Documents
Product details : SMC TPH0604Y-20 6MM CLEAN ROOM YELLOW TUBE 20M
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colors and available in 20m or 100m bundles.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 0604 (ODØ6 IDØ4)
Color: Y (Yellow)
Roll Length: 20m Roll
•Operating temperature: -20 to 80 °C for air and 5 to 80 °C for water
•Colours: white, black, red, blue, yellow and green.
Size: 0604 (ODØ6 IDØ4)
Color: Y (Yellow)
Roll Length: 20m Roll
Strengths
•Polyolefin tubing
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Available in 6 different colours
Available in 20m or 100m bundles
Applicable for air, gas and water applications
Technical specifications
Attributes
| Logistic Weight | 356 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | polyolefin resin |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 35.67 excl. VAT
/ Each
£ 42.80 incl. VAT
- Delivery usually within ( 19 ) days