SMC TU1208C-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationReferences
SMC:TU1208C-20-X214
Rubix:247A5491
Manufacturer :TU1208C-20-X214

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
Product details : SMC TU1208C-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214
•Compliant with FDA's § 177.2600 dissolution test and (EU) No 10/2011 dissolution test
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 1208 (O.D. Ø12, I.D. Ø8)
Colour: C (Clear)
Roll Length: 20 (20 m Roll)
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•8 colour variations.
Size: 1208 (O.D. Ø12, I.D. Ø8)
Colour: C (Clear)
Roll Length: 20 (20 m Roll)
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 80.14 excl. VAT
/ Each
£ 96.17 incl. VAT
- Delivery usually within ( 4 ) days