References
SMC:TRS0603BU-100
Rubix:2608771
Manufacturer :TRS0603BU-100

Documents
Product details : SMC TRS0603BU-100 FLAME RESISTANT TUBING
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 0603 (ODØ6 IDØ3)
Color: BU (Blue)
Roll Length: 100m Roll
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 0603 (ODØ6 IDØ3)
Color: BU (Blue)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 3560 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | nylon |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 283.16 excl. VAT
/ Each
£ 339.79 incl. VAT
- Delivery usually within ( 4 ) days