References
SMC:TUH0428N-20
Rubix:2608845
Manufacturer :TUH0428N-20
EAN:3618036610727

Documents
Product details : SMC TUH0428N-20 HARD POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TUH, Hard Polyurethane Tube
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 2.8 mm |
| Outer diameter | 4 mm |
| Colour | natural |
| Material | polyurethane |
| Reel length | 20 m |
| Min. service pressure | -1.013 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.32 excl. VAT
/ Each
£ 8.78 incl. VAT
- Delivery usually within ( 17 ) days