SMC TU1065B-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214
Fittings & Tubing - Clean and Chemical Resistant Tubing, Polyurethane, FDA compliant - TU-X214
See technical informationSee documentsReferences
SMC:TU1065B-20-X214
Rubix:247A5480

Documents
Product details : SMC TU1065B-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 55.29 excl. VAT
/ Each
£ 66.35 incl. VAT
- Delivery usually within ( 19 ) days