MECALINE 846328 CALIBRATED TUBES POLYAMIDE 4X2 7 RED 25 MTR

POLYAMIDE TUBING (PA)

See technical informationSee documents

References

Mecaline:846328
Rubix:216A1153
EAN:3660338081446
CALIBRATED TUBES POLYAMIDE 4X2,7

Technical specifications

Inner diameter2.7 mm
Outer diameter4 mm
Colourred
See all Specifications

Documents

Product details : MECALINE 846328 CALIBRATED TUBES POLYAMIDE 4X2 7 RED 25 MTR


MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C

Technical specifications


Attributes
Inner diameter2.7 mm
Outer diameter4 mm
Colourred
Materialpa
Reel length25 m
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
  • Usually arrives within 14 working days