References
SMC:F5100
Rubix:118A3920
Manufacturer :F5100
EAN:3618036107760

Documents
Product details : SMC F5100 FLANGE
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 1680 g |
|---|---|
| Type | flange |
| Connection 1 | 55 mm |
| Cylinder diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 79.13 excl. VAT
/ Each
£ 94.96 incl. VAT
- Delivery usually within ( 8 ) days