References
Festo:EAHM-L5-M8-75
Rubix:390A9366
Manufacturer :1201751
EAN:4052568061548

Documents
Product details : FESTO 1201751 SCREW KIT
Screw kit EAHM-L5-M8-75 Assembly Position=Any, Corrosion resistance classification CRC=1, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Screw set EAHM-L5-M8-75 1201751
Technical specifications
Attributes
| Logistic Weight | 133 g |
|---|---|
| Type | screw kit eahm |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 6 ) days