References
Festo:DHAA-G-Q11-16-B4-32
Rubix:390A7326
Manufacturer :2151381
EAN:4052568252236

Documents
Product details : FESTO 2151381 ADAPTER KIT
Adapter kit DHAA-G-Q11-16-B4-32 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B4-32 Installation position=any, Corrosion resistance class KBK=2, Mounting type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 65,25 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 109.56 excl. VAT
/ Each
£ 131.47 incl. VAT
- Delivery usually within ( 16 ) days