Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Cleanliness
Cleaning product
SPARTEX 845152 NHP FLASH TX-1 CLEANER 20L
SPARTEX 845152 NHP FLASH TX-1 CLEANER 20L
Flash nhp tx-1
References
spartex:
845152
rubix:
306A9439
ean:
3660338075049
Technical specifications
Capacity
20
l
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 845152 NHP FLASH TX-1 CLEANER 20L
HIGH PRESSURE WASHING
Strengths
Especially designed for High Pressure Cleaners using concentrated detergent
Technical specifications
Attributes
Capacity
20
l
Packaging
container
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.20
excl. VAT
/
Each
£
125.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 895110 MULTI-SURFACE CLEANING FOAM - 500 ML
SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML
SPARTEX 895698 TOILET CLEANER 750ML
SPARTEX 863361 INSECTICIDES PACKAGING AEROSOL WASP
SPARTEX 863560 GREEN FLASH TX-2 CAPACITY L 5
SPARTEX 863359 INSECTICIDES PACKAGING AEROSOL CRAWLING INSECT
SPARTEX 895694 HEAVY DUTY CLEANER & DESCALER 5L
SPARTEX 863558 GREEN FLASH TX-2 CAPACITY L 1
TORK 420302 TOILET SEAT CLEANER 475ML PK8
SUPER 800-277-0004 H2 ALL PURPOSE CLEANER 750ML
SPARTEX 818662 QUICK-CLEAN, ALL SURFACES SPRAY CAPACITY L 0,75
SPARTEX 843461 C25 - CLEANING WATER-ALCOHOL SPRAY CAPACITY L 0,75
PAL ALCOHOL WIPES TUB 200 W200230A CASE OF 10
SPARTEX 848138 G'BOUCH UNCLOGGER CAPACITY L 1
SPARTEX 845168 CLEANS ALL SURFACES FLASH TX-1 CAPACITY L 5