SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML


G’wc net de scaling disinfecting cleaner

References
spartex:848140
rubix:217A5436
ean:3660338091094

Product details : SPARTEX 848140 G'WC NET TARTER-REMOVER, DISINFECTANT CLEANER 750ML


G’WC NET is made for disinfection and hygiene of toilets. G’WC NET sticks to the surface, acts on areas which are difficult to access, restoring the original shine of the enamel. G’WC NET is suitable for septic tanks when use in normal conditions. Volume 1l .
STRONG POINTS .
Designated to be applied in a pure state, at 20°C, in dirty conditions, remaining in contact for 5 minutes, G’WC NET conmpliant with EN 1276 pertaining to bactericides,

Technical specifications


Attributes
Capacity0.75 l
Packagingbottle
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • Sold out