PIAB XLF200.30.63.UA 0127132


Flat Cap

References
piab:0127132
rubix:120A3514
manufacturer :127132
brand logo
brand logo
Technical specifications
Diameter204 mm
Shaperound
Typeflat cap
See all Specifications

Product details : PIAB XLF200.30.63.UA 0127132


Suitable for handling large and heavy sheets, such as glass and metal, with a flat or slightly concave surface. Friction pattern increases safety and capability to handle tilted or standing glass/metal sheets. Double lip design increases safety against over-load or tear on the outer lip. Auxiliary port, suitable for vacuum sensing or efficient blow-off/release.

Strengths

•Suitable for handling large and heavy sheets, such as glass and metal, with a flat or slightly concave surface
Friction pattern increases safety and capability to handle tilted or standing glass/metal sheets
Double lip design increases safety against over-load or tear on the outer lip
Durable and abrasive resistant material reduces the risk for marks
Flat mounting plate facilitates customized mounting interfaces
Auxiliary port, suitable for vacuum sensing or efficient blow-off/release

Technical specifications


Attributes
Diameter204 mm
Shaperound
Typeflat cap
Metrical Diameter204 mm
Show UNSPSC/ECL@SS
£ 116.92 excl. VAT
/ Each
£ 140.30 incl. VAT
  • Usually arrives within 14 working days